Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1649SK "Atlantis" Outdoor Entrance Wall Light

Item: H1649SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $658.50

Price: $439.22 (Pricing is for Satin Black)

Details and Dimensions

Height 24"
Width 9"
Extension From Wall 4"
Backplate Dimension 4-1/2'' W x 6-1/2'' H
Height From Center Of Wall Opening 20-4/5"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Extruded Aluminum
Weight 7 lbs