Hinkley H1641SK "Atlantis" Post Light
| Item: | H1641SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $359.18 (Pricing is for Satin Black)
Details and Dimensions
| Height | 23-1/2" |
| Width | 6-3/4" |
| Post Included | No |
| Number of Bulbs | 2 |
| Bulb Type | Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 40 W |
| Voltage | 120V |
| Glass Type | Satin Opal |
| Suitable Installation | Wet |
| Construction | Cast Aluminum |
| Weight | 12 lbs |


