Hinkley H16013MZ "Hardy Island" Path Light
| Item: | H16013MZ |
| Finish: | Matte Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 23-1/4" |
| Width | 5-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 20 W |
| Voltage | Low Voltage |
| Weight | 7 lbs |


