X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15466BZ "Nexus" Outdoor Accent Light

Item: H15466BZ
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 3-1/2"
Width 4-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage Low Voltage
Weight 2 lbs