Hinkley H15436BZ "Nexus" Outdoor Accent Light
| Item: | H15436BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $179.09
Details and Dimensions
| Height | 3-1/4" |
| Width | 2-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 6 W |
| Total Fixture Wattage | 6 W |
| Voltage | Low Voltage |
| Weight | 2 lbs |


