X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1518HE "Atlantis" Path Light

Item: H1518HE
Finish: Hematite
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $189.99

Price: $126.72 (Pricing is for Hematite)



Details and Dimensions

Height 22"
Width 6-1/2"
Number of Bulbs 1
Bulb Type Wedge
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 4 lbs