X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5925BN "Daphne" 4 or more Bulb Bathroom Light

Item: H5925BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $568.50

Price: $379.19 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 5"
Width 40"
Extension From Wall 3-3/4"
Backplate Dimension 40'' x 5''
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Amber Bubble Art
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 10 lbs