Hinkley H59009BZ "Landscape Line Voltage" Deck Light
| Item: | H59009BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $160.08
Details and Dimensions
| Height | 2-1/2" |
| Width | 8" |
| Length | 0" |
| Extension From Wall | 0" |
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent G23-2 |
| Max. Wattage Per Bulb | 9 W |
| Voltage | 120V |
| Weight | 3 lbs |
| Energy Star | No |


