X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5895BN "Bolla" 4 or more Bulb Bathroom Light

Item: H5895BN
Finish: Brushed Nickel / Opal
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 45-3/4"
Extension From Wall 6-3/4"
Backplate Dimension 18-1/4'' x 4-1/2''
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Mounting Options Up/Down Light
Glass Type Etched Opal (BN) or Light Amber Seedy (BR & OB)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 12 lbs