Hinkley H58009BZ "Deck and Step Lighting" Deck Light
| Item: | H58009BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.05
Details and Dimensions
| Height | 4-3/4" |
| Width | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | CFL G23-2 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 9 W |
| Voltage | 120V |
| Shade Material | Glass |


