Hinkley H5450AT "Cello" 1 Bulb Wall Sconce

Item: H5450AT
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $59.03



Details and Dimensions

Height 8-1/4"
Width 6"
Extension From Wall 8"
Backplate Dimension 7" x 4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Vintage Faux Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 3 lbs