X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5421CM "Ocho" Flush Mount Ceiling Light

Item: H5421CM
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 17"
Diameter 17"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched
Shade Material Glass
Suitable Installation Dry
Weight 17 lbs
View Similar Products