X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H54000BZLED30 "Spotlight" Deck Light

Item: H54000BZLED30
Finish: Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 8-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 7 W
Color Temperature Range Warm White
Color Temperature 3000K
Color Rendering Index 80 CRI
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 2 lbs
Dimmable No
Lumens 450
Wire Length 16"