X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5391BB "Isabella" Semi Flush Mount Ceiling Light

Item: H5391BB
Finish: Burnished Brass
Online Availability: Please call for availability.


Details and Dimensions

Height 9-3/4"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched Beige Stone
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 8 lbs