Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H5317BB "Plantation" Mini Pendant

Item: H5317BB
Finish: Burnished Brass
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 40-3/4"
Width 5"
Overall Height 104"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Optic
Shade Material Glass
Wire Length 120"
Downrod Length (1) 6'' & (2) 12''
Weight 3 lbs