X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4886BB "Plantation" Mid Sized Chandelier

Item: H4886BB
Finish: Burnished Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,398.50

Price: $1,599.80 (Pricing is for Burnished Brass)



Details and Dimensions

Height 33"
Width 28"
Diameter 28"
Overall Height 92-1/2"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 7
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 420 W
Glass Type Clear Optic Accent
Shade Ivory
Shade Material Silk
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V