Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4807SU
Hinkley H4807SU "Veranda" Large Foyer Chandelier
| Item: | H4807SU |
| Finish: | Summerstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,800.40
Details and Dimensions
| Height | 57" |
| Width | 46-3/4" |
| Diameter | 46-3/4" |
| Number Of Tiers | 2 |
| Number of Bulbs | 15 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 600 W |
| Chain Length | 120" |
| Suitable Installation | Dry |
| Weight | 65 lbs |
| Voltage | 120V |
| Additional Information | "Fixture exceeds 50 lbs. and requires heavy duty mounting support, Hand-Sewn Silk Shades, Crystal Teardrop Pendalogues" |


