X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4690SR "Chandon" 1 Bulb Wall Sconce

Item: H4690SR
Finish: Sterling
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 5-3/4"
Extension From Wall 8-1/2"
Backplate Dimension 9" x 4-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 5 lbs