X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4669BN "Bolla" Semi Flush Mount Ceiling Light

Item: H4669BN
Finish: Brushed Nickel / Opal
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 16"
Width 23-1/4"
Diameter 23-1/4"
Canopy Size 6
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs