Hinkley H4667OB "Bolla" Mini Pendant
| Item: | H4667OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.05 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 39-1/2" |
| Width | 7-3/4" |
| Overall Height | 91" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Opalene |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 72" |
| Weight | 3 lbs |


