X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4666BR "Bolla" Linear Pendant

Item: H4666BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 25-1/4"
Width 56"
Canopy Size 6
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Glass
Chain Length 60"
Wire Length 72"
Weight 18 lbs