X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4664BN "Bolla" Up Light Pendant

Item: H4664BN
Finish: Brushed Nickel / Opal
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 32"
Width 30-1/2"
Overall Height 152"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Glass Type "Light Amber Seedy (OB,BR), Etched Opal (BN)"
Shade Material Glass
Chain Length 120"
Wire Length 144"
Weight 27 lbs
Includes Diffuser