X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4544RB "Sloan" Linear Pendant

Item: H4544RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $868.50

Price: $579.29



Details and Dimensions

Height 25"
Width 50"
Length 4-3/4"
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 60"
Wire Length 72"
Weight 12 lbs