X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4314OL "Casa" Up Light Pendant

Item: H4314OL
Finish: Olde Black
Online Availability: Available for immediate shipment

List Price: $1,258.50

Price: $839.42



Details and Dimensions

Height 32"
Width 27-1/4"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Weight 18 lbs
Includes Diffuser
View Similar Products