X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4254OB "Plymouth" Entrance / Foyer Pendant

Item: H4254OB
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $793.50

Price: $529.26



Details and Dimensions

Height 33-1/2"
Width 17-3/4"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 120"
Wire Length 144"
Weight 13 lbs