Hinkley H4178VZ "Thistledown" Large Foyer Chandelier

Item: H4178VZ
Finish: Victorian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $799.40



Details and Dimensions

Height 39-1/2"
Width 30-1/2"
Diameter 30-1/2"
Overall Height 159-1/2"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 675 W
Glass Type Amber Seedy
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V