X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4102BB "Plantation" Flush Mount Ceiling Light

Item: H4102BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 12"
Diameter 12"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Hand-Blown Clear Optic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs
Energy Star No