Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4017OL "Casa" Mini Pendant

Item: H4017OL
Finish: Olde Black
Online Availability: Available for immediate shipment

Details and Dimensions

Height 45"
Width 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Rust Scavo
Shade Material Glass
Wire Length 120"
Downrod Length (1) 6'' & (2) 12''
Weight 3 lbs