Hinkley H4010OL "Casa" 1 Bulb Wall Sconce
| Item: | H4010OL |
| Finish: | Olde Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $109.05
Details and Dimensions
| Height | 10-3/4" |
| Width | 5" |
| Extension From Wall | 6" |
| Backplate Dimension | 7-3/4" x 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Antique Scavo |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Star | No |


