Hinkley H3876BN "Meridian" Large Foyer Chandelier

Item: H3876BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $1,699.85 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 46-1/4"
Width 34"
Diameter 34"
Number Of Tiers 1
Canopy Size 5-1/2" Diameter
Number of Bulbs 12
Bulb Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Thick Faceted Clear Inside-Etched
Shade Material Glass
Chain Length 60"
Wire Length 144"
Construction Steel
Weight 62 lbs
Voltage 120V