X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3874SK "Meridian" Linear Pendant

Item: H3874SK
Finish: Satin Black
Online Availability: Please call for availability.
Select Finish:

List Price: $658.50

Price: $439.22 (Pricing is for Satin Black)



Details and Dimensions

Height 20"
Width 44"
Length 7-1/2"
Canopy Size 5-1/2" Diameter
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Thick Faceted Clear Inside-Etched
Shade Material Glass
Wire Length 120"
Construction Steel
Weight 23 lbs