Hinkley H3872SK "Meridian" Down Light Pendant
| Item: | H3872SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $379.19 (Pricing is for Satin Black)
Details and Dimensions
| Height | 23" |
| Width | 20" |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Faceted Clear Inside Etched |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 120" |
| Voltage | 120V |
| Construction | Steel |
| Weight | 14 lbs |


