Hinkley H3610BB "Oxford" Multi Bulb Wall Sconce
| Item: | H3610BB |
| Finish: | Burnished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $249.12 (Pricing is for Burnished Brass)
Details and Dimensions
| Height | 18" |
| Width | 18" |
| Extension From Wall | 4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Feathered Cream |
| Shade Material | Fabric |
| Voltage | 120V |
| Weight | 9 lbs |


