X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3478PW "Gentry" Entrance / Foyer Pendant

Item: H3478PW
Finish: Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25"
Width 14"
Overall Height 145"
Canopy Size 5/1/2002
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Clear Bent Panels
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Construction Brass
Weight 27 lbs