X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3474PW "Gentry" Entrance / Foyer Pendant

Item: H3474PW
Finish: Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $598.50

Price: $399.20 (Pricing is for Pewter)



Details and Dimensions

Height 20"
Width 12"
Overall Height 80"
Canopy Size 5-1/2
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Bent Panels
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Construction Brass
Weight 16 lbs