Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H3473PW "Gentry" Flush Mount Ceiling Light

Item: H3473PW
Finish: Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9-1/2"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Bent Panels
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Brass
Weight 9 lbs
View Similar Products