X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3207AN "Hampton" Mini Pendant

Item: H3207AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-3/4"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Type Drum
Downrod Length (1) 6'' & (2) 12''
Weight 2 lbs