X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3177AN "Congress" 1 Bulb Wall Sconce

Item: H3177AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 6"
Extension From Wall 8-3/4"
Backplate Dimension 4-3/4'' W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Hand Blown Clear
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 5 lbs