X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3127CM "Amelia" Down Light Pendant

Item: H3127CM
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-3/4"
Width 11-1/2"
Overall Height 42-4/5"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Opal
Shade Material Glass
Wire Length 120"
Downrod Quantity 3
Downrod Length (1) 6'', (2) 12''
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs