X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2576SK "Harbor" Deck Light

Item: H2576SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $508.50

Price: $339.17 (Pricing is for Satin Black)



Details and Dimensions

Height 17"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 12 lbs
Shade Material Glass
Wire Length 6"