X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2575AR "Harbor" Outdoor Entrance Wall Light

Item: H2575AR
Finish: Anchor Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-1/4"
Width 11"
Extension From Wall 11-3/4"
Backplate Dimension 4.5" W x 12" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Sandblasted Etched Seedy
Suitable Installation Wet
Voltage 120V
Weight 10 lbs
Additional Information "Top to outlet measurement 11.75"""
View Similar Products