X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2572AR "Harbor" Outdoor Hanging Lantern

Item: H2572AR
Finish: Anchor Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19"
Width 11"
Overall Height 79"
Canopy Size 5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Antique Seedy
Voltage 120V
Weight 14 lbs
Chain Length 60"
Wire Length 72"