Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H2571AR "Harbor" Post Light

Item: H2571AR
Finish: Anchor Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 19-1/2"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Sandblasted Etched Seedy
Suitable Installation Wet