Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H2429CB "Clifton Park" Outdoor Ceiling Mounted Light

Item: H2429CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 6-3/4"
Width 12-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Voltage 120V
View Similar Products