X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2332CB "Monticello" Outdoor Hanging Lantern

Item: H2332CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20-1/4"
Width 13"
Overall Height 80-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Voltage 120V
Weight 14 lbs
Chain Length 60"
Wire Length 72"