X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2242RB "Tahoe" Outdoor Hanging Lantern

Item: H2242RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment

List Price: $913.50

Price: $609.30



Details and Dimensions

Height 22-1/2"
Width 12"
Overall Height 82-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Hand-Crafted Copper Foil Art
Voltage 120V
Weight 24 lbs
Chain Length 60"
Wire Length 72"