X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2222CB "Plantation" Outdoor Hanging Lantern

Item: H2222CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 28-1/2"
Width 12-1/2"
Overall Height 88-1/2"
Canopy Size 6'' Diameter
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Optic
Voltage 120V
Weight 31 lbs
Chain Length 60"
Wire Length 72"