X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2221CB "Plantation" Post Light

Item: H2221CB
Finish: Copper Bronze
Online Availability: Please call for availability.

List Price: $1,288.50

Price: $859.43



Details and Dimensions

Height 25-1/4"
Width 10-1/4"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Optic
Suitable Installation Wet
Construction Brass