X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2220CB "Plantation" Outdoor Entrance Wall Light

Item: H2220CB
Finish: Copper Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $928.50

Price: $619.31




Details and Dimensions

Height 22"
Width 8"
Extension From Wall 11"
Backplate Dimension 5" W x 16" H
Height From Center Of Wall Opening 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Clear Optic
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 14 lbs
Additional Information "Top to outlet measurement 11.5"""