Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1895RK "Windsor" Outdoor Entrance Wall Light

Item: H1895RK
Finish: River Rock
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $778.50

Price: $519.26 (Pricing is for River Rock)

Details and Dimensions

Height 32"
Width 12-1/2"
Extension From Wall 15-1/2"
Backplate Dimension 6-1/4'' W x 15'' H
Height From Center Of Wall Opening 16-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 17 lbs